REK10509 Metric Short Handle Hex L-Key Set 9 Piece

REK10509 Metric Short Handle Hex L-Key Set 9 Piece

Order Code: ZT3613332SCopy

£10.99 Inc VAT (20%)


Description

REK10509 Metric Short Handle Hex L-Key Set, 9 Piece
The Eklind REK10509 Metric Short Handle Hex L-Key Set comes in a plastic holder which firmly retains each key in a size marked hole. American made using Eklind Alloy Steel to exceed ANSI standards.

This 9 Piece includes the following sizes: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm.

See full description
Specifications for REK10509 Metric Short Handle Hex L-Key Set 9 Piece
  • Key Sizes
    3mm
  • Number of Pieces
    9
  • Product Type
    Hex L-Key Set
  • Standards Met
    ANSI Standards