1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Hexagon Keys
0
1

Hexagon Key L-Wrenches, Long Arm, Imperial


Select
See all variants from
£0.12Inc VAT (20%)
Up to 14% off

See all variants from £0.12

Description

Manufactured from fully hardened chrome vanadium steel, these L-wrench style hexagon keys possess quality, precision square cut ends and accurate Imperial (AF) dimensions to ensure full socket contact. With a black oxidised finish, the keys can be purchased in different sizes to ensure you select the best size for your needs.

Features and Benefits
• Precision cut ends to ensure a positive lock with hexagonal countersunk fasteners
• Manufactured from chrome vanadium steel for optimum resilience
• Available in a variety of sizes to suit your specific requirements
• Black oxidised finish further protects the product from corrosion and wear and tear
• Long and short arm L-wrench design makes the product easy to use even in confined spaces

Typical Applications
• Assembly
• Bicycle Repair and Maintenance

Standards
• DIN 911
• DIN ISO 2936

See full description

Feature Attributes

Finish/Coating:
Black Oxide
Standards Met:
DIN ISO 2936
Tip Material:
Chrome Vanadium Steel
Body Shape:
L-wrench
Handle Material:
Chrome Vanadium Steel
Tip Type:
Hex
More attributes