High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
05022050001 1x 1.5 x 90 mm
05022052001 1x 2 x 100 mm
05022054001 1x 2.5 x 112 mm
05022056001 1x 3 x 126 mm
05022058001 1x 4 x 140 mm
05022060001 1x 5 x 160 mm
05022062001 1x 6 x 180 mm
05022064001 1x 8 x 200 mm
05022066001 1x 10 x 219 mm