Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 + | £9.29 | 7% |
Eklind 25911 Imperial Ergo-Folding Key Set (9 Piece)
The Eklind 25911 Imperial Ergo-Folding Key Set consists of 9 Keys in a case colour coded red. Industrial grade professional tools made from Eklind heat treated alloy steel. The 25911 Imperial sizes are: 5/64 , 3/32 , 7/64 , 1/8 , 9/64 , 5/32 , 3/16 , 7/32, 1/4 inch keys.
Features:
Made in U.S.A.
High Quality, Industrial Grade, Professional Tools
Made with Eklind Alloy Steel
Heat Treated for optimum strength and ductility
Finished with Eklind Black Finish to resist rust
Fold-up sets include a variety of popular sizes in one convenient handle to keep you from losing individual keys
Fold a key out to a right angle to get maximum leverage. Fold a key out completely to operate like a screwdriver
Eklind Ergo-Fold Fold-up sets have a hard plastic shell that is stronger than steel and a soft plastic over mold for comfort, slip resistance and safety
The ergonomic shape fits comfortably in your hand
Color coded RED for INCH
Specification:
Set: Ergo-Fold Fold-up Set
Series: Hex Key Series of Tools 9 with Ergonomic Handle
Size Range: 5/64 - 1/4 inch
Size List: 5/64, 3/32, 7/64, 1/8 , 9/64, 5/32, 3/16, 7/32, & 1/4 inch
Unit of Measure: Inch Sizes