Plastic Welding Kit Including HS102 Hot Air Gun

Plastic Welding Kit Including HS102 Hot Air Gun

Order Code: ZT1226339PCopy

£109.99 Inc VAT (20%)


Description

Hot air gun kit supplied with two plastic welding nozzles, a starter pack of ABS welding rods and a concise instruction manual. Hot air gun specification as Model No. HS102.

Specifications for Plastic Welding Kit Including HS102 Hot Air Gun
  • MFR Part No.
    HS102K
  • Weight
    1.1kg
  • Power Rating
    2000W
  • Supply Voltage
    230V
  • Airflow
    150/300/500L/min
  • Temperature Range
    50-600°C