Radiator Enamel Aero Gloss White 400ml HMMREGAERO
Order Code: ZT1284271P

£11.99 Inc VAT (20%)


Description

Hammerite Radiator Enamel Aerosol is a specially formulated spray paint to provide a heat resistant brilliant white finish on water-filled household radiators and hot water pipes. Provides a tough long lasting finish, that resists yellowing and prevents rust. Also has a low odour. Touch dry in 4-6 hours. HMMREGAERO Radiator Enamel has the following specifications Finish Gloss. Pack type Aerosol. Size 400ml.

See full description
Specifications for Radiator Enamel Aero Gloss White 400ml HMMREGAERO
  • MFR Part No.
    5084780
  • Colour
    White
  • Size
    400ml
  • Type
    Radiator
  • Product Type
    Spray Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome