X 10 Junior Hacksaw Blades REF.228-32
0
1
2

X 10 Junior Hacksaw Blades REF.228-32

Order Code: ZT1027083PCopy

£3.99 Inc VAT (20%)

Schedule an order and save 5%

Description

This pack of 10 junior hacksaws is designed for the cutting of metals. With 32 TPI, the blades are manufactured from tempered and hardened carbon steel and are supplied in a package with a hanging hoop for storage.

Features and Benefits
• Manufactured from hardened and tempered carbon steel for durability
• Teeth are milled and set for extended tool life
• 32 TPI makes the product specifically suited for cutting of metal
• Pack contains 10 blades in a special package with hanging loop
• All blades are designed to display superior performance, fast cut and increased longevity
• Blades are shatterproof for increased user safety

Typical Applications
• Automotive
• Workshops
• Plumbing

See full description
Specifications for X 10 Junior Hacksaw Blades REF.228-32
  • Blade Length
    150mm
  • Saw Tooth Size
    32TPI
  • Blade Material
    Steel
  • For Use With
    Hacksaw