Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Workholding & Machine Tool Accessories
/
Machining Clamps & Accessories
/
Fixing Components
Hover to enlarge the image
FC32 18x25mm Centering Dowel
By
Indexa
Order Code:
ZT3299489S
MPN:
PT32-182542
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
View all Fixing Components
Product Description
FC32 - Centering Dowel
Material: Medium Carbon Steel EN19B.
Hardness: HRC 55.
Specifications
Product Type
Centering Dowel
Dimensions
18x25mm
Tags:
#BulkDiscount
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/fixing-components/fc32-18x25mm-centering-dowel/p/ZT3299489S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.