Garage Door Paint - Chestnut - 750ml - 5092849

Garage Door Paint - Chestnut - 750ml - 5092849

Order Code: ZT3600659SCopy

£19.99 Inc VAT (20%)


Description

Tough, durable high gloss finish for metal and wooden garage doors
Reduces runs when applied to vertical surfaces
White spirit clean-up
Highly resistant to flaking and discolouration

See full description
Specifications for Garage Door Paint - Chestnut - 750ml - 5092849
  • Finish
    Gloss
  • For Use On
    Metals
    Wood
  • Container Type
    Tin
  • Colour
    Brown
  • Size
    750ml
  • Drying Time
    4hours
    Repaintable in 16hr
  • MFR Part No.
    5092849
  • Product Type
    Paints
  • Coverage Per Container
    6