Inc VAT (20%)
The Makita GD0600 high speed die grinder is fitted with a paddle style switch which requires a constant pressure applied to the switch.
Features and Benefits
• Supplied with a 6mm collet as standard, it allows the quick and easy fitting of tungsten burrs, mounted points and any other 6mm spindle tooling rated to a maximum speed of 25000rpm
• Built to endure high speeds, ensuring a long working life
Typical Applications
• Mainly used in the engineering trade for cleaning welds and for de-burring the inside of tubes and pipes the GD0600 has also been adopted by the woodworking trade for engraving and sculpting of wood.
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Noise/ Vibration Information:
Sound Pressure Level 74 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 2.5 m/s² (Surface Grinding) Vibration Uncertainty K 1.5 m/s²,Vibration Uncertainty K 1.5 m/s
Rated Power Input:
400 W
Special Features:
Ergonomically Designed Handle
Weight:
1.7 kg
MFR Part No.:
GD0600