Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Dustsheets
Hover to enlarge the image
Stair Runner Dust Sheet - CDSS243
By
TIMCO
Order Code:
ZT5719103S
MPN:
CDSS243
Quantity
Price
Discount
1 - 4
£10.29
0%
5 +
£9.78
5%
View all Dustsheets
Product Description
High quality and cut to a convenient width to suit standard staircases, avoiding the need to fold and therefore reducing risk of trips and falls.
Please Note : Due to geographical locations we are unable to deliver to Highlands
Specifications
Tags:
#BulkDiscount
£10.29
each
Inc VAT (20%)
£30.87 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Wed, 23rd Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.