Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Dustsheets
Hover to enlarge the image
Regency Room Kit (A1) 18m Pack
By
NMC
Order Code:
ZT4958646S
MPN:
3003131
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
View all Dustsheets
Product Description
NMC Regency Room Kit (A1) 18m pack pre mitred coving to fit rooms up to 18 metre's
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Specifications
Tags:
#BulkDiscount
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.