Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Dustsheets
Hover to enlarge the image
Polythene Dust Sheet - PDS502
By
TIMCO
Order Code:
ZT5722237S
MPN:
PDS502
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.96
4%
10 - 19
£7.63
8%
20 - 49
£7.30
12%
50 +
£6.96
16%
View all Dustsheets
Product Description
Large waterproof polythene sheet for larger scale decoration and renovation works. CAUTION: Polythene should not be used when hot paint stripping.
Please Note : Due to geographical locations we are unable to deliver to Highlands
Specifications
Tags:
#BulkDiscount
£8.29
each
Inc VAT (20%)
£33.16 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Wed, 23rd Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.