Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Dustsheets
Hover to enlarge the image
Polythene Dust Sheet - PDS43
By
TIMCO
Order Code:
ZT5722191S
MPN:
PDS43
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
View all Dustsheets
Product Description
An economical way to protect possessions and furniture during decoration and renovation works.
Please Note : Due to geographical locations we are unable to deliver to Highlands
Specifications
Tags:
#BulkDiscount
£1.99
each
Inc VAT (20%)
£29.85 minimum order value
15
Add to basket
Minimum order quantity: 15.
Get it by
Wed, 23rd Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.