Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Decorator Tools
/
Dustsheets
Hover to enlarge the image
12' x 9' - Calico Heavy Duty Dustsheet
By
Arctic Hayes
Order Code:
ZT1245763S
MPN:
666012
(1)
Quantity
Price
Discount
1 - 4
£15.39
0%
5 - 9
£14.77
4%
10 - 19
£14.16
8%
20 +
£13.54
12%
View all Dustsheets
Product Description
arctic hayes, hayesuk, hayes uk, floor protection, asset protection, dust sheet, calico sheet, 666012
Specifications
Tags:
#BulkDiscount
£15.39
Inc VAT (20%)
1
Add to basket
Get it in
5-6
weeks
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.