BDPBBFS Plastic Spreader 3"WX4"LG, Pack of 10
https://assets.zoro.co.uk/Images/p/100x100/ZT1095789S/BDPBBFS_Plastic_Spreader_3WX4LG_Pack_of_10_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1095789S/BDPBBFS_Plastic_Spreader_3WX4LG_Pack_of_10_1.jpg

BDPBBFS Plastic Spreader 3"WX4"LG, Pack of 10

Order Code:
MPN:

Product Description

Supplied in a pack of 10, these plastic filler spreaders are ideal for use when applying, tidying and spreading filler into cracks. With three bevelled edges, the product allows you to accurately and effectively work from all angles to provide a high quality finish.

Features and Benefits
• Possesses 3 bevelled edges to allow you to spread filler evenly and from any angle
• Manufactured from durable and robust plastic
• Supplied in a pack of 10 to ensure you have ample available for your needs

Typical Applications
• Ideal for use when spreading filler on walls, cracks, concrete, car body work and any other surfaces upon which filler can be applied

Standards
• Each Bodyline® product is tried and tested by PPG Industries on product performance and longevity

Specifications

Type
Filling Knife
Number of Scraping Edges
3
Pack Quantity
10
MFR Part No.
BDPBBFS
Blade Width
3in
Blade Material
Steel


£2.99 Inc VAT (20%)
Schedule order and save 5%