0
1
2

X0900196 Concreters Nippers 8"/200mm

Order Code: ZT3949628S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%

Currently unavailable

Description

XTrade X0900196 Nippers give precise control and manoeuvrability in various concrete cutting tasks
The X0900196 Concreters Nippers measure 8"/200mm in length with 20mm long jaws that open to a max of 20mm. Experience precision cutting tailored for concrete work with the XTrade Concreters Nippers 8"/200mm. Crafted for professionals, these nippers deliver the perfect combination of strength and accuracy, making them an essential tool for all your concrete cutting needs. Trust XTrade for quality craftsmanship and elevate your concrete projects with precision tools

Features:
Specialised Concrete Cutting: These concreters nippers are designed specifically for cutting and shaping concrete with precision, making them an indispensable tool for professionals. Featuring a pincer head design to ensure maximum movement when tightening steel mesh knots in reinforced concrete work
8"/200mm Size: The ideal size provides a comfortable grip, allowing for precise control and manoeuvrability in various concrete cutting tasks
Durable Construction: Manufactured from high-quality steel, these concreters nippers are built for durability and longevity, ensuring they withstand the demands of concrete work over a prolonged period of time
Precision Cutting Edges: The cutting edges are heat treated and hardened for sharpness ensuring that they stay sharper for longer, allowing for clean and controlled cuts
Non-Slip Grip Handles: The PVC dipped anti-slip grip handles offer comfort and control, reducing hand fatigue during extended use and enhancing overall user experience
Specification:
Part number: X0900196
Length: 8"/200mm
Jaw length: 20mm
Max. opening: 20mm

See full description
Specifications for X0900196 Concreters Nippers 8"/200mm
  • Jaw Material
    Steel
  • Product Type
    Concreters Nippers
  • Jaw Length
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome