DCS386 XR Advantage Reciprocating Saw


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

The DEWALT DCS386 XR FlexVolt Advantage Reciprocating Saw has a brushless motor for increased run time and durability. An intelligent variable speed trigger and lock-off switch provide increased control, ideal when cutting different materials. Its pivoting shoe has an open-top design for high stability and increased visibility when cutting. Fitted with a keyless, lever-action blade clamp for tool-free blade changes. FlexVolt ADVANTAGE technology. This unique electronic module featues pack identification technology. This enables the tool to recognise when an XR FLEXVOLT battery is attached and unlock even more power. Specifications Strokes at No Load 0-3,000/min. Stroke Length 29mm. Max. Cutting Capacity Wood 300mm, PVC 160mm, Steel Section/Pipes 130mm. Weight 3.5kg (without battery).

Feature Attributes

Stroke Length:
29 mm
Cutting Capacity (Wood):
300 mm
Pipe Cutting Capacity:
130 mm
No Load Speed:
0-3000
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome