Cordless Reciprocating Saws


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

JR105/3
The Makita compact and lightweight reciprocating saw features a multi-position handle, variable speed triggers with automatic lock-off to prevent accidental operation, LED light with after-glow, an adjustable shoe provides the correct cutting depth and a built in hex key is located in the handle.

Voltage: 10.8V
Capacity in Wood: 50mm
Capacity in Steel: 50mm
Stroke Length: 13 mm
No Load Speed: 0-3300spm
Weight: 1.5 kg

Feature Attributes

Power Source:
Battery
Battery Type:
Lithium-ion
Item:
Cordless Reciprocating Saws
Strokes per Minute:
3,300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome