0
1
2
3
DCF801D2-GB 12V XR Brushless Sub- Compact Impact Driver 2X2.0AH
Order Code: ZT1272678X

£214.99 Inc VAT (20%)


Description

Contents
• Compact Impact Driver
• 2x 2Ah Batteries
• Multi-Voltage Charger
• Belt Hook
• TSTAK Kit Box

Features and Benefits:
• Compact and lightweight
• 12V tools and batteries are 100% compatible with existing 10.8V products
• Efficient Brushless motor delivers high performance and extended tool life
• 33mm shorter than the previous generation
• 3 electronic speeds controls at 0-950/0-1950/0-2850 RPM allowing for greater control when working on precise applications
• The Precision Drive mode is ideal for fine screw work, preventing the screw head or material from being damaged
• State of charge battery pack shows remaining battery capacity
• 20% more runtime than the previous generation
• 'Drop and Load' bit holder for one-handed operation
• Dimensions- 131x188 mm

See full description
Specifications for DCF801D2-GB 12V XR Brushless Sub- Compact Impact Driver 2X2.0AH
  • Includes
    TSTAK
    DCB115 Multi-voltage Charger
    2 x 2Ah Batteries
  • Battery Capacity
    2A·h
  • Handle Type
    Pistol
  • Hex Drive Size
    1/4in
  • Supply Voltage
    12V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Weight
    0.8 (tool only)kg
  • Maximum Torque
    163Nm
  • Blows per Minute
    0
  • Model Number
    DCF801D2-GB
  • No Load Speed
    0 to 950rpm
    0 to 1950rpm
    0 to 2850rpm
  • Drive Type
    Hex
  • Noise/ Vibration Information
    Hand/Arm Vibration - (Impact) 6.7 m/s²
  • MFR Part No.
    DCF801D2-GB
  • Brushed or Brushless
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome