1mm-7mm ER11 Single Angle Collet Set

1mm-7mm ER11 Single Angle Collet Set

Order Code: ZT1125068XCopy

£189.99 Inc VAT (20%)

Currently unavailable

Description

Indexa ER Collets are available in the in a range of sizes to maximise efficiency in most applications, they are manufactured from hardened and tempered high alloy steel. All supplied in hardwearing bench cases with protective foam inserts.

Conform to DIN 6499.
Up to 10.0mm - 0.015mm TIR.
11.0 to 18.0mm - 0.015 to 0.020mm TIR.
19.0 to 26.0mm - 0.015 to 0.020mm TIR.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 1mm-7mm ER11 Single Angle Collet Set
  • Range Diameter
    1.00 - 7.00mm
  • Length
    18.0mm
  • Diameter
    11.5mm
  • Collet Size
    1.0 - 7.0mm
  • Series
    ER
  • Type
    ER11
  • System of Measurement
    Metric
  • Number of Pieces
    10