0
1
SSE20-ER16-160 ER Style Mini Collet Chuck
Order Code: ZT1124537X

£99.99 Inc VAT (20%)
£499.95 minimum order value
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Minimum order quantity: 5.
Currently unavailable

Description

Straight Shank - Mini Extension
The Indexa ER Collet chuck is manufactured as part of Europe's most popular collet system. The collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options are also available to give access into deep recesses. Balanced to 12,000rpm. Max Tir 0.010mm. (BT BT-MAS 403)

See full description
Specifications for SSE20-ER16-160 ER Style Mini Collet Chuck
  • Weight
    305g
  • Overall Length
    160mm
  • Diameter
    20mm
  • Shank
    SSE20
  • Collet Capacity
    ER16
  • MFR Part No.
    SSE20-ER16-160
  • Chuck Type
    Collet Chuck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome