CC11 133 x 60mm Serrated Free Vice Jaw

Order Code: ZT1125815X

£239.99 Inc VAT (20%)


Description

CC11 - Free Vice Jaw
Clamping force in two directions, with serrated jaws for holding large or irregular shapes.
Material: Body: Grey Cast Iron.
Material: Jaw: Medium Carbon Steel EN8D.
Hardness: Jaw Only: HRC 45 - 48.
Surface Finish: Jaw: Black Oxide.

See full description
Specifications for CC11 133 x 60mm Serrated Free Vice Jaw
  • A
    133mm
  • D
    68mm
  • MFR Part No.
    CC110112mm
  • C
    54.5mm
  • B
    60mm
  • Weight
    2kg