CC04 150 x 50mm Tapped End U-clamp
Order Code: ZT1125825X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Order by 12pm, get it Tomorrow

Description

CC04 - Tapped End U-Clamp
Open end design permits easy assembly.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.

See full description
Specifications for CC04 150 x 50mm Tapped End U-clamp
  • C
    95mm
  • A
    150mm
  • MFR Part No.
    CC040616mm
  • D
    130mm
  • B
    50mm
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome