Damaged Nut and Screw Remover Set 3/8"D 20PC
0
1
2
3

Damaged Nut and Screw Remover Set 3/8"D 20PC

Order Code: ZT2625001SCopy

£63.99 Inc VAT (20%)

Schedule order and save 5% now

Description

This 20-piece damaged nut and screw remover set is an indispensable addition to any professional toolbox. Engineered for the removal of damaged, corroded, or rounded off bolt and screw fixings, this kit is a go-to solution for challenging situations. Crafted with hard-to-remove rusted screws in mind, the 12 specialised sockets feature a fluted design that securely grips the side of fixings during removal, ensuring even out-of-reach screws can be effortlessly extracted. Compatible with an impact driver for both sockets and screw fixings, this set combines versatility and reliability, making it an essential tool for professionals tackling a range of fastening challenges.

Features and Benefits
• The 20-piece set is essential for removing damaged, rounded, corroded or rusted bolt and screw fixings
• Includes 12 specialist sockets in sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm x 3/8in. to suit a range of bolt and screw fixings and are manufactured in chrome vanadium.
• The kit comes with 4 S2 Steel 36mm long bits, Phillips Ph2, Ph3; Flat 8, 10mm, 2 80mm long bits, Phillips Ph2, Flat 8mm, as well as 5/16in. bit adaptor and impact driver
• The kit is compatible with the impact driver provided or with 3/8in. ratchets and power bars
• The set comes packaged in a high-quality blow moulded case with a metal clip and foam padding inside for easy transportation and accessibility

Typical Applications
• For the use of removing damaged, rounded, corroded or rusted bolts and screws

See full description
Specifications for Damaged Nut and Screw Remover Set 3/8"D 20PC
  • Type
    Nut and Screw Extractor Set
  • MFR Part No.
    6219
  • Number of Pieces
    20
  • Size
    8mm
    9mm
    10mm
    11mm
    12mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
  • Flute Type
    Spiral
  • Drive Type
    3/8in Sq. Drive