0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
XSB613K Belt Sander Kit
Order Code: ZT1029007X

£229.99 Inc VAT (20%)


Description

MBS025-X
Suitable for shaping, paint removal, weld sanding, smoothing and rust removal on flat or curved surfaces. Supplied with 9 flexible abrasive belts and 5 contact arms. Rated for continuous use. Uses 6, 10, 13 and 20mm wide by 457mm long abrasive belts. Adjustable multi-positional sanding arm angle with a speed regulator and rear handle exhaust with noise baffler.
Free speed: 18,000rpm.
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Air consumption: 4cfm* (113ltr/min).
Air pressure: 90psi/6.3bar.
Motor power: 0.6hp.
Noise Level: 84dBA
Sound Power; 92dBA
Vibration: 0.8m/s
Overall length: 390mm.

*Based on a 15 second cycle per minute average use.

Kit contents:
Contact arms: 6, 10, 13, 20mm with flat roller. 10mm with rounded roller.
Surface preparation file belts: 20mm: P80 grit (coarse), 13mm: P300 grit (fine)
Aluminium oxide file belts: 20mm: P60, P80 grit, 13mm: P80, P120 grit, 10mm: P120, P150 grit, 6mm: P150 grit. 4mm hexagon key L-wrench.

See full description
Specifications for XSB613K Belt Sander Kit
  • Weight
    1.36kg
  • Length
    390mm
  • Maximum No Load Speed
    18,000rpm
  • Belt Length
    457mm
  • Air Inlet Size
    1/4 in NPT
  • Air Pressure
    90psi
  • Power
    0.6mm H2O
  • Belt Width
    13mm
  • Air Consumption
    4ft³/min
  • Exhaust Location
    Rear Handle
  • Model Number
    XSB613K
  • No Load Speed
    18000rpm
  • Item
    Air Belt Sanders
  • MFR Part No.
    XSB613K
  • Power Source
    Air
  • Noise / Vibration Information
    Sound Power, 92dBA
    Vibration, 0.8m/s
    Noise Level, 84dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome