G23ST 2000W 230mm Angle Grinder 110V

G23ST 2000W 230mm Angle Grinder 110V

Order Code: ZT1250382XCopy

£94.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The G23ST from Hikoki is a 230mm powerful grinder with slimline grip and excellent overload durability. Labyrinth structure prevents dust and debris from entering into the machine.

Specifications:

• 2000W.
• Adjustable Guard.
• 3-Position Side Handle.
• All-Metal Gearbox.
• Lock-Off Switch.
• Labyrinth Dust Resistance System.
• Spindle Lock.
• Disc not included.
• Does Not Include Plug.

See full description
Specifications for G23ST 2000W 230mm Angle Grinder 110V
  • Weight
    5.1kg
  • Overall Length
    469mm
  • Model Number
    G23STJ2Z
  • Rated Power Input
    2,000W
  • Spindle Size
    M14
  • Noise/ Vibration Information
    Sound Power Level 98 dB(A)
    Sound Pressure Level 87 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Surface Grinding 6.3 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Performance Data
    Max. Disc 230 x 6mm
    Max.80m/s
    Spindle Thread M14 x 2
  • Disc Diameter
    230mm
  • Supply Voltage
    110V
  • Contents
    Side Handle
    Spanner
  • No Load Speed
    6,600rpm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply
  • Series
    G23STJ2Z
  • Includes
    Side Handle
    Spanner
  • Features
    Max. Disc 230 x 6mm
    Max.80m/s
    Spindle Thread M14 x 2
  • Item
    Corded Angle Grinder
  • Power Source
    Electric
  • Voltage
    110V
  • MFR Part No.
    G23STJ2Z
  • Length
    469mm
  • Power
    2000W
  • Noise / Vibration Information
    Sound Power Level 98 dB(A)
    Sound Pressure Level 87 dB(A)