1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
DGA452 - 18V LXT Cordless Angle Grinder

DGA452 - 18V LXT Cordless Angle Grinder


Select
See all variants from
£114.99

Inc VAT (20%)

Up to 4% off

See all variants from £114.99

Description

Model DGA452 have been developed as the first Angle grinder of the MAKSTAR series models.

Features and Benefits
• Lithium-ion batteries have greater life spans than their Ni-MH or Ni-Cad counterparts giving 430% greater run time
• Lithium-ion's 40% weight saving means 18 volt power can be obtained by a battery that weighs the same as a 12 volt Ni-MH battery
• 4 pole motor
• Anti-restart function with warning lamp
• Capable of producing similar a output to comparable corded grinders
• Easy grip body
• Electronic current limiter with warning lamp
• High comfort grips

See full description

Feature Attributes

Number of Batteries Supplied:

0

Voltage:

18 V

Battery Type:

Lithium-Ion

Disc Diameter:

115 mm

Power Source:

Battery

Item:

Cordless Angle Grinder

More attributes