Filter for 1.4mm Gravity Feed Spray Gun

Filter for 1.4mm Gravity Feed Spray Gun

Order Code: ZT1028905XCopy

£1.84 Inc VAT (20%)


Description

Professional
Well balanced with large, responsive trigger and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. With 1/4" NPT male fittings. 40 - 60psi, 6 - 12cfm. Screw top.
Weight: 1.10kg.
Spare Filter for STA 259 - 1100 C

See full description
Specifications for Filter for 1.4mm Gravity Feed Spray Gun
  • Nozzle Size
    1.4mm
  • Type
    Spray Gun Filter
  • Colour
    Silver
    White
  • Product Type
    Spray Gun Filter