Active Charcoal Filter, For AIR COMBI CLEAN ACC55, HxWxD 225 X 48 X 320mm
Order Code: ZT2734662S

£109.99 Inc VAT (20%)


Description

Active charcoal filter, for AIR COMBI CLEAN ACC55, HxWxD 225 x 48 x 320 mm. Supplied = assembled. Height = 225 mm. Width = 48 mm. Depth = 320 mm. Colour = black. Product type = accessories for air purifiers.

Specifications for Active Charcoal Filter, For AIR COMBI CLEAN ACC55, HxWxD 225 X 48 X 320mm
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Air Purifiers
  • Depth
    320mm
  • Height
    225mm
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome