46002 Right Angle Air Die Grinders 0.4hp 6mm Collet 15, 000 RPM
Order Code: ZT3933850S

£739.99 Inc VAT (20%)


Description

The Dynabrade right angle die grinders are designed with a lightweight ergonomic design for greater user comfort whilst the Kevlar® phenolic vanes allow for a longer tool lifespan. The die grinders are ideal for rapid material removal, sanding, deburring and finishing. The Governor-controlled motor maintains speeds under heavy loads. The rear exhaust ensures no air flow on the workpieces keeping the working environment clean and the operator safe. The safety lever throttle reduces the risk of accidental starts and maintains operator safety.

Features and Benefits
• Kevlar® phenolic vanes allow for greater durability and a longer tool life
• The governor-controlled motor maintains speeds under heavy loads ensuring cleaner cuts
• The safety lever throttle reduces the risk of accidental starts and maintains operator safety

See full description
Specifications for 46002 Right Angle Air Die Grinders 0.4hp 6mm Collet 15, 000 RPM
  • Exhaust Location
    Rear
  • Air Inlet Size
    1/4in NPTin
  • Air Consumption
    25ft³/min
  • No Load Speed
    15, 000rpm
  • Weight
    0.54kg
  • Collet Size
    6mm
  • Noise / Vibration Information
    Sound Power (dBA), 78
    Sound Pressure (dBA), 78
    Vibration Method, ISO 28927-12
    Vibration Level (m/sec²), 4.3
    Uncertainty, 1.3
  • Throttle Features
    Locking Lever Throttle
  • Length
    203mm
  • Model Number
    46002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome