1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Adjustable Wrenches

Adjustable Wrenches


Select
Select
Select
See all variants from
£11.49Inc VAT (20%)

See all variants from £11.49

Description

Manufactured from high strength 'I' beam section chrome vanadium steel with heat treated jaws, these adjustable wrenches are ideal for professional use in a wide range of industries including automotive, agricultural engineering and maintenance. Each wrench boasts a high polished corrosion-resistant finish, a 15° offset head angle, slimline tapered jaws that can be adjusted and have a self-locking design that prevents the jaws from opening unintentionally even when under full load. The wrenches are available in a range of sizes to suit your needs.

Features and Benefits
• Manufactured from high strength 'I' beam section chrome vanadium steel for maximum durability and product longevity
• Jaws are heat treated for extended tool life and superior gripping strength
• Chrome plated, high polished finish bolsters the product's resistance to corrosion
• 15° offset head angle makes for easier turning and increased torque
• Slimline tapered jaws allow for turning in even confined spaces
• Self locking design prevents the jaws from opening and slipping accidentally
• Available in a range of sizes to suit your exact requirements

Typical Applications
• Plumbing
• Construction
• Engineering
• DIY
• Automotive

Standards
• ISO 6787-1982
• ASME B.107.8M-1996
• BS 6333-1995
• DIN3117-1988
• JIS B4604-1976

See full description

Feature Attributes

Number of Pieces:
1
Jaw Material:
Steel
Type:
Adjustable Spanner
Handle Material:
Steel