Trolley Folding Platform 100Kg

Trolley Folding Platform 100Kg

Order Code: ZT5538297SCopy

£119.99 Inc VAT (20%)


Description

Faster clearance times quicker turnarounds - using this small clearing trolley from Vogue is a great way to ensure maximum profitability from your service. It's designed with three sturdy shelves that can be used to carry anything from dirty dishes and plates to trays and other tabletop essentials. Because it's made from stainless steel it's incredibly easy to clean after each use. Even with a full load moving the trolley is effortless thanks to four heavy duty castor wheels. Hand rails at both ends mean you can push or pull it helping you to manoeuvre easily around obstacles and through tight spaces. Each shelf is designed with raised edges to prevent items sliding off while on the move. Two of the castor wheels also include brakes that prevents the trolley from rolling when parked - you'll be in complete control at all times. Product features Capacity 128kg Dimensions 825 x 710 x 405mm Material Stainless steel Weight 11.8kg Hand rails at both ends to push or pull the trolley easily Four quiet castors - two with brakes Easy to manoeuvre around obstacles or in areas where space is restricted Stainless steel design is easy to clean and keep hygienic Three spacious shelves with dimensions of 686 x 380 x 32mm 240mm gap between shelves allows for full loads of up to 128kg Delivered flat-packed but quick and easy to assemble

See full description
Specifications for Trolley Folding Platform 100Kg
  • Capacity
    128kg
  • Material
    Stainless Steel
  • Number of Shelves
    3
  • Weight
    11.8kg