Heavy Duty 8 Drawer Trolley with Lid Storage Bbs
0
1
2
3
4
5
6
7

Heavy Duty 8 Drawer Trolley with Lid Storage Bbs

Order Code: ZT2622547SCopy

£199.99 Inc VAT (20%)


Description

8 drawer trolley with lid storage and all steel construction with tough industrial powder coating. Plastic drawer trims along with ball bearing slides for drawers and lid support to prevent accidental closure. Open lid with secure key locking system. Four plastic castors; two with steel brakes. Overall dimensions including castors: width 678 x depth 330 x height 766mm.

Specifications for Heavy Duty 8 Drawer Trolley with Lid Storage Bbs
  • Product Type
    Drawer Trolley
  • Material
    Steel
  • Number of Drawers
    8