Four Tier Trolley With 8 Plastic Trays

Four Tier Trolley With 8 Plastic Trays

Order Code: ZT3076539SCopy

£429.99 Inc VAT (20%)


Description

Colour: Grey.
Finish: Epoxy coated.
Finish: Painted.
Height Between Trays mm: 177.
Material: Mild steel.
No. of Shelves: 4.
No. of Trays: 8.
Overall Height mm: 890.
Overall Length mm: 685.
Overall Width mm: 460.
Product Type: Manual.
Tray Colour: Grey.
Tray Height mm: 118.
Tray Length mm: 400.
Tray Material: Solid polyethylene.
Tray Width mm: 300.
Type: With 8 trays.
Wheel Type: Rubber tyred.Capacity 150kg. Mild steel construction, epoxy coated grey. Supplied with 8 grey solid polyethylene stacking containers. Height between trays: 177mm. Tray size: 400 x 300 x 118mm. On four 100mm dia. rubber tyred swivel castors (2 with brakes) Made in UK. With 8 grey trays.

See full description
Specifications for Four Tier Trolley With 8 Plastic Trays
  • Material
    Mild Steel
  • Colour
    Grey
  • Overall Height
    890mm
  • Overall Width
    460mm
  • Wheel Type
    Rubber Tyred
  • Number of Shelves
    4
  • Overall Length
    685mm
  • Number of Trays
    8
  • Tray Width
    300mm
  • Height Between Trays
    177mm
  • Tray Colour
    Grey
  • Tray Material
    Solid polyethylene
  • Tray Height
    118mm
  • Finish
    Painted
  • Tray Length
    400mm
  • No. of Trays
    8
  • No. of Shelves
    4