Chrome Plated Wire Tray Trolley

Chrome Plated Wire Tray Trolley

Order Code: ZT3078814SCopy

125mm
Painted
£159.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 120.
Colour: Black.
Finish: Painted.
Frame Material: Steel.
Height mm: 1100.
No. of Trays: 2.
No. of Wheels: 4.
Overall Height mm: 1100.
Product Type: Trolleys.
Shelf Length mm: 915.
Shelf Width mm: 457.
Shelves Material: Steel.
Trolley Capacity kg: 120.
Weight kg: 14.
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred.Capacity 120kg. Hygienic and easy to clean. Shelves adjustable at 25mm intervals. L x W x H: 950 x 460 x 1100mm. 130mm deep trays help retain contents. Buffer wheels fitted to prevent damage to walls etc. On four swivel 125mm dia. rubber tyred castors, two fitted with brakes. Weight 14kg. Self assembly required.

See full description