3C Series Furniture Castor Wheel Width 12 mm Black Pack of 10 25 mm Fixed Castor

3C Series Furniture Castor Wheel Width 12 mm Black Pack of 10 25 mm Fixed Castor

Order Code: ZT4129651SCopy

£85.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£85.990%
5 +£82.554%


Description

3C series furniture castor, wheel width 12 mm, black, pack of 10, Ø 25 mm, fixed castor. Supplied = pre-assembled, final assembly by customer. Type of mounting = for screw connection. Wheel material = TPR. Application = furniture installation, production areas, industry. Wheel diameter = 25 mm. Overall height = 42 mm. Max. load = 12 kg. Product type = furniture castors. Wheel width = 12 mm. Wheel bearing = plain bearing. Housing surface = powder coated. Material of rim = plastic. Structure = fixed castor. Fixed castor plate dimensions = 30x38 mm. Screw hole spacing = 20x28 mm. Ball bearings with thread guard. Soft running surface for hard/sensitive floor surfaces.

See full description
Specifications for 3C Series Furniture Castor Wheel Width 12 mm Black Pack of 10 25 mm Fixed Castor
  • Wheel Diameter
    25mm
  • Product Type
    Furniture Castors
  • Mounting Type
    Screw Connection
  • Overall Height
    42mm
  • Bearing Type
    Plain Bearing
  • Housing Surface
    Powder Coated
  • Screw Hole Spacing
    20x28mm
  • Wheel Width
    12mm
  • Pack Quantity
    10