3C series furniture castor, wheel width 23 mm, pack of 4, Ø 75 mm, swivel castor with total wheel stop. Supplied = pre-assembled, final assembly by customer. Type of mounting = for plug-in connection. Wheel material = TPR. Application = furniture installation, production areas, industry. Wheel diameter = 75 mm. Overall height = 100 mm. Max. load = 75 kg. Product type = furniture castors. Wheel width = 23 mm. Wheel bearing = ball bearing. Housing surface = powder coated. Material of rim = plastic. Structure = swivel castor with wheel stop. Exceptional, designer 3C castor with mounting plate and total wheel stop. Ball bearings with thread guard. Soft running surface for hard/sensitive floor surfaces. Material The housing of the designer 3C castor is made of solid, powder coated industrial steel, the stop is made of high quality plastic. The wheel is made of high quality plastic with a non-marking soft running surface made of thermoplastic elastomer. Technology + design The extraordinary designer 3C swivel castor transforms furniture into exclusive and unique designer pieces in no time at all. The non-marking soft running surface of the wheels provides mobility on all hard/sensitive floor surfaces without leaving streaks or scratches. A wheel stop ensures the furniture remains securely in the intended location. Fast and easy to mount: simply screw them on - and start rolling!