Shelf, HxWxD 25 X 945 X 560mm, Pack Of 2, Graphite Black RAL 9011

Shelf, HxWxD 25 X 945 X 560mm, Pack Of 2, Graphite Black RAL 9011

Order Code: ZT2747784SCopy

£179.99 Inc VAT (20%)


Description

Shelf, HxWxD 25 x 945 x 560 mm, pack of 2, graphite black RAL 9011. Supplied = assembled. Height = 25 mm. Width = 945 mm. Depth = 560 mm. For width = 950 mm. For depth = 600 mm. Shelf type = shelf. Material = sheet steel. Finish = painted. Colour = graphite black RAL 9011. Max. load = 60 kg. Weight per item = 1.4 kg. Product type = accessories for double door cupboards.

Specifications for Shelf, HxWxD 25 X 945 X 560mm, Pack Of 2, Graphite Black RAL 9011
  • Material
    Sheet Steel
  • Colour
    Graphite Black
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Product Type
    Accessories for Double Door Cupboards
  • For Depth
    600mm
  • Width
    945mm
  • Height
    25mm
  • Depth
    560mm
  • For Width
    950mm
  • Shelf Type
    Shelf
  • Load Capacity
    60kg
  • Finish
    Painted
  • Weight
    1.4kg