14031416 Hook Kit 80 PiecePL39
Order Code: ZT1021244X

£153.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Hook Kit - 140 314 16
The accessories are quickly secured to our Perfo panels with our perfolock and may be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. The standard kits provide easy selection and ordering for Perfo accessories. For custom layouts choose from our range of Perfo accessories. Securely fastened to panels in seconds with perfolock clips. Remove or reposition as required. Hook ends capped for safely.

See full description
Specifications for 14031416 Hook Kit 80 PiecePL39
  • Overall Width
    490mm
  • Number of Pieces
    80
  • Product Type
    Hook Kit
  • Finish
    Zinc Plated
  • Colour
    Zinc Finish
  • Overall Depth
    240mm
  • Overall Height
    170mm
  • Number of Panels
    80
  • Product Material
    Steel
  • MFR Part No.
    14031416

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome