14031413 Hook Kit 30 Piece
Order Code: ZT1021241X

£41.99 Inc VAT (20%)


Description

Hook Kit - 140 314 13
The accessories are quickly secured to our Perfo panels with our perfolock and may be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. The standard kits provide easy selection and ordering for Perfo accessories. For custom layouts choose from our range of Perfo accessories. Securely fastened to panels in seconds with perfolock clips. Remove or reposition as required. Hook ends capped for safely.

See full description
Specifications for 14031413 Hook Kit 30 Piece
  • Number of Pieces
    30
  • Colour
    Zinc Finish
  • Overall Height
    140mm
  • Product Type
    Hook Kit
  • Overall Width
    380mm
  • Finish
    Galvanised
  • MFR Part No.
    14031413
  • Product Material
    Steel
  • Overall Depth
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome