Mesh Lockers

£159.99 Inc VAT (20%)

See all variants from £159.99

Description

Manufactured from 25 x 25mm x 2.5mm wire welded mesh on a 6 to 8mm diameter frame.
• Bright zinc plate finish.
• Standard single tier lockers fitted with hat shelf and coat hook.
• Door locking is hasp and staple (padlock not supplied) and 3-point locking (single and two tier versions only) to provide additional security.
• Can be secured to the wall, floor or to each other (side to side).
• Conforms to CE
• Size: 1980 x 305 x 305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome