Sack Truck with Solid Tyres 150kg Capacity
Order Code: ZT1225314P

£69.99 Inc VAT (20%)


Description

Strong tubular steel construction with welded joints. Heavy-duty wheels feature steel inserts for added strength and durability. Can be rested on handles for flat loading. Fitted with rubber hand grips.

Specifications for Sack Truck with Solid Tyres 150kg Capacity
  • MFR Part No.
    CST983
  • Capacity
    150kg
  • Weight
    10kg
  • Height
    1170mm
  • Overall Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome