Compact Aluminium Stairclimber
https://assets.zoro.co.uk/Images/p/100x100/ZT1124628P/Compact_Aluminium_Stairclimber_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1124628P/Compact_Aluminium_Stairclimber_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1124628P/Compact_Aluminium_Stairclimber_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1124628P/Compact_Aluminium_Stairclimber_3.jpg

Compact Aluminium Stairclimber

Order Code:
MPN:

See all 2 variants |

Product Description

• Size H x W x D mm: 1050 x 415 x 415
• Folded Size L x W x H mm: 635 x 395 x 67
• Weight kg: 3.5
• Toe plate size: 387 x 270mm
• Complete with load strap
• Mounted on 58mm wheels on a '3 star' system
• Max load: 30kg on stairs & 60kg as truck

Specifications

EAN
5056239786524
Material
Aluminium
Weight
3.5kg
Toe Plate Size
387 x 270mm

£74.99 Inc VAT (20%)