STAR CARRIER ECO Transport Dolly, MDF Panel, LxW 790 X 390mm, Max. Load 200 Kg

STAR CARRIER ECO Transport Dolly, MDF Panel, LxW 790 X 390mm, Max. Load 200 Kg

Order Code: ZT2689804SCopy

Qty of 5 for
£564.95 Inc VAT (20%)
£112.99 each

This product must be ordered in multiples of 5

Description

STAR CARRIER ECO transport dolly, MDF panel, LxW 790 x 390 mm, max. load 200 kg, 5+ items. Supplied = assembled. Max. load = 200 kg. Platform length = 790 mm. Platform width = 390 mm. Width = 390 mm. Height = 135 mm. Platform material = MDF panel. Platform colour = white aluminium RAL 9006. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = transport device castors. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Finish = melamine coated. Weight = 6.49 kg. Product type = transport dollies. Panel thickness = 18 mm. Weather resistant. Resistant to signs of wear. Soft-touch handle. Material The STAR CARRIER ECO represents high quality and safety. It is an innovative transport aid suitable for versatile use with many ingenious extra features, such as a drawbar made of solid sheet steel, coated in RAL 9006, which ensures maximum comfort when transporting heavy loads. The first product to combine the outstanding material characteristics of coated panel materials that have been tried and tested in furniture making with the high strength of sturdy MDF panels. MDF (medium density fibreboard) is a high quality wooden material made of fine residual wood fibres that have been gently pressed to form a panel. Both the platform and its bottom are characterised by high weather and light resistance. The heavy duty transport dolly is also extremely robust due to the special coating, resistant to scratching and signs of wear, and particularly hard wearing and easy care. Technology + design A deft drawbar: the drawbar of the STAR CARRIER ECO transport aid is fitted with a pleasant soft-touch grip. Particularly practical: the drawbar can be folded down onto the bottom of the platform to save space when it is transported in a luggage compartment or when the load protrudes beyond the edges. Four transport castors (two fixed castors and two swivel castors) with a high load bearing capacity make comfortable transport of loads up to 200 kg possible on all soft/robust floor surfaces. This combination of castors is ideal for ensuring the dolly runs straight and easily masters corners - an important aspect when transporting heavy loads. The transport aid is ideally suited for easily and comfortably moving even really heavy loads - in the office, in the workshop, at home, when shopping and when moving. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of high quality MDF, 18 mm, with water repellent special melamine coating with anti-slip pads and fold-in drawbar. Platform size 790 x 390 mm, height 135 mm, max. load 200 kg. Four manoeuvrable, smooth running and heavy duty transport device castors, 100 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for STAR CARRIER ECO Transport Dolly, MDF Panel, LxW 790 X 390mm, Max. Load 200 Kg
  • Finish
    Melamine Coated
  • Wheel Diameter
    100mm
  • Wheel Type
    Transport Device Castors
  • Supplied
    Assembled
  • Product Type
    Transport Dollies
  • Load Capacity
    200kg
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    MDF Panel
  • Platform Length
    790mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Platform Colour
    White Aluminium
  • Weight
    6.49kg
  • Platform Width
    390mm
  • Height
    135mm
  • Panel Thickness
    18mm
  • Width
    390mm