PROTECTION BIG Transport Dolly, MM 1375, LxW 710 X 440mm, Max. Load 200 Kg

PROTECTION BIG Transport Dolly, MM 1375, LxW 710 X 440mm, Max. Load 200 Kg

Order Code: ZT2689854SCopy

£123.99each Inc VAT (20%)
£619.95 minimum order value

Minimum order quantity: 5.

Description

PROTECTION BIG transport dolly, MM 1375, LxW 710 x 440 mm, max. load 200 kg, 5+ items. Supplied = assembled. Max. load = 200 kg. Platform length = 710 mm. Platform width = 440 mm. Length = 710 mm. Width = 440 mm. Height = 123 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Weight = 3.93 kg. Product type = transport dollies. Panel thickness = 18 mm. Water repellent. Non-slip surface. Edge protectors in the corners. Material The PROTECTION transport aid represents high quality and safety. The platform is made of a sturdy, FSC certified multiplex plywood panel. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. The transport aid provides perfect all-round protection, because it is equipped with special protectors - soft edge protectors on every corner of the dolly. They ensure any impacts are gently absorbed and provide effect protection for both load and surroundings. This safety feature makes the PROTECTION the first transport aid that protects walls, furnishings and objects from damage in equal measure. Technology + design It is ideally suited for easily and comfortably moving really heavy transport loads - in the office, in the workshop, at home, when shopping and when moving. Four heavy duty transport device castors ensure optimum mobility on all soft/robust floor surfaces. Two of the castors are fitted with a powerful wheel stop that reliably holds the transport aid in place wherever it is used. Additional benefit: an ergonomically shaped ergonomic carrying handle integrated into the platform that ensures easy transport to the place of use. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP, edge protection and ergonomic grips. Platform size 710 x 440 mm, height 123 mm, max. load 200 kg. Four manoeuvrable, smooth running and heavy duty transport device castors, 75 mm, with roller bearings for soft/robust floor surfaces, 2 wheel stops. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for PROTECTION BIG Transport Dolly, MM 1375, LxW 710 X 440mm, Max. Load 200 Kg
  • Load Capacity
    200kg
  • Wheel Diameter
    75mm
  • Wheel Type
    Transport Device Castors
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    710mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Number of Handles
    1
  • Platform Colour
    Dark Brown
  • Width
    440mm
  • Weight
    3.93kg
  • Height
    123mm
  • Platform Width
    440mm
  • Handle Type
    Ergonomic Handle
  • Length
    710mm
  • Panel Thickness
    18mm