MaxiGRIP Transport Dolly - Rectangular - LxWxH 575 X 300 X 135mm, Max. Load 400 Kg
Order Code: ZT2736440S

£109.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, rectangular, with FSC certification, LxWxH 575 x 300 x 135 mm, max. load 400 kg. Supplied = assembled. Max. load = 400 kg. Platform length = 575 mm. Platform width = 300 mm. Length = 575 mm. Width = 300 mm. Height = 135 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = plastic. Wheel diameter = 100 mm. Wheel width = 34 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = round. Finish = hard. Weight = 3.75 kg. Max. load per item = 400 kg. Product type = transport dollies. Panel thickness = 18 mm. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome