CONNECT Transport Dolly With MaxiGRIP, MM 1381, LxW 590 X 390mm, Max. Load 250 Kg

CONNECT Transport Dolly With MaxiGRIP, MM 1381, LxW 590 X 390mm, Max. Load 250 Kg

Order Code: ZT2688985SCopy

£129.99 Inc VAT (20%)


Description

CONNECT transport dolly with MaxiGRIP, MM 1381, LxW 590 x 390 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 590 mm. Platform width = 390 mm. Length = 590 mm. Width = 390 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = dark brown. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Number of handles = 1 pcs. Handle type = carrying handles. Finish = MaxiGRIP phenolic film. Weight = 3.48 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. FSC certified. Water repellent. Non-slip surface. Material The transport aid represents high quality and safety. The platform of the combination dolly is made of a sturdy, FSC certified multiplex plywood panel with recesses that fit together perfectly for connecting it to other dollies. This allows the required platform area to be made longer or wider in any direction according to requirements. The FSC certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A MaxiGRIP special coating makes the surface anti-slip and water repellent. Technology + design This is truly innovative: the combination dolly can be used both on its own and in combination with any number of other models of the same type. The functional principle is based on combining two, three, four or more compatible dollies that fit together perfectly like pieces of a puzzle without requiring time consuming assembly or special tools. This quickly and easily produces a mobile platform with a high loading bearing capacity for any number of pot plants of any size and weight classes. A carrying handle integrated into the platform makes it convenient to move this innovative plant dolly from and to its place of use. Four strong light duty castors lend the dolly optimal running properties on all soft, robust floor coverings in indoor and outdoor areas, and make moving heavy loads easy and convenient. Additional benefit: a carrying handle integrated in the platform makes convenient transport of the transport aid from and to its place of use possible. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of FSC certified multiplex plywood, 18 mm, with anti-slip phenolic MaxiGRIP film and carrying handle. Platform size 590 x 390 mm, height 110 mm, max. load 250 kg. Four manoeuvrable, smooth running and heavy duty transport device castors, 75 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for CONNECT Transport Dolly With MaxiGRIP, MM 1381, LxW 590 X 390mm, Max. Load 250 Kg
  • Load Capacity
    250kg
  • Product Type
    Transport Dollies
  • Wheel Diameter
    75mm
  • Finish
    MaxiGRIP Phenolic Film
  • Wheel Type
    Transport Device Castors
  • Supplied
    Assembled
  • Platform Material
    Multiplex Worktop
  • Platform Length
    590mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    3.48kg
  • Height
    110mm
  • Length
    590mm
  • Width
    390mm
  • Platform Colour
    Dark Brown
  • Number of Handles
    1
  • Handle Type
    Carrying Handles
  • Platform Width
    390mm
  • Panel Thickness
    18mm
  • Design of Castors
    Castors for Soft Floors