Single Oxygen or Acetylene Gas Bottle Trolley

Single Oxygen or Acetylene Gas Bottle Trolley

Order Code: ZT5597284SCopy

£269.99 Inc VAT (20%)


Description

Benefits

Increased safety:Securely transports gas cylinders, minimising the risk of tipping or rolling
Improved efficiency:Effortlessly move heavy cylinders, saving time and energy
Reduced worker fatigue:Ergonomic design promotes comfortable operation
Durable construction:Built to withstand the demands of the toughest workplaces

Universal Single Cylinder Trolley for Oxygen Acetylene: Effortless Maneuvering on the Job Site

Stop wrestling with bulky gas cylinders! Our Universal Single Cylinder Trolley for Oxygen Acetylene is the welding professional's secret weapon for increased efficiency and safety. This industrial-grade trolley boasts a robust, fully-welded steel construction, effortlessly handling even the heaviest oxygen or acetylene cylinders (up to 105 kg/231 lbs) .

Invest in the Universal Single Cylinder Trolley for Oxygen Acetylene and experience the difference.

Features
Solid rubber wheels:Puncture-proof and built to last, these wheels provide smooth rolling over uneven terrain, common on construction sites and workshops
Ergonomic handle with rubber grips:Ensures comfortable control during transport, minimising strain and fatigue
Adjustable chain securement system:Fits a wide range of oxygen and acetylene cylinder sizes, keeping your gas cylinders safely secured during transport and storage

Applications
Construction sites
Fabrication shops
Welding workshops
Metalworking studios
Industrial maintenance facilities
Anywhere safe and efficient gas cylinder transportation is needed

Specifications
Height: 980mm
Width: 235mm
Depth: 300mm
For X, S, V and Y cylinders

See full description
Specifications for Single Oxygen or Acetylene Gas Bottle Trolley
  • Width
    235mm
  • Wheel Type
    Solid Rubber Tyres
  • Height
    980mm
  • Material
    Steel
  • Depth
    300mm
  • Weight Capacity
    105 kg / 231 lbs