Inc VAT (20%)
Multi-functional sorting storage bins with lids. Supplied in packs of four with various lid colour options available. Manufactured from polypropylene with removable hinged lids. Ideal for separating items, can be used as colour coded bins for recycling items and segregation. Stackable without lids.
Maximum load capacity: 30kg when stacked (maximum five high).
Size: 345 x 400 x 635mm.
Capacity: 50ltr.
Contents not included.
Overall Depth:
635 mm
Number of Drawers:
4
Overall Height:
345 mm
Overall Width:
400 mm
Product Type:
Multi-Functional Storage Bin
Number of Pieces:
4PCE